Shop All Crowd Control Post & Ropes
Movit
Movit Plastic Barricade
Mfr # MOVIT-ORANGE
Zoro # G3366248
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 in
- Material Polypropylene (PP)
- Overall Height 39 in
- Weight 24 lbs
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movit
- MFR # MOVIT-ORANGE
- Zoro # G3366248
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 78 in |
Overall Height | 39 in |
Overall Width | 20 in |
Details
Item | Movit Plastic Barricade |
Color | Orange |
Material | Polypropylene (PP) |
Weight | 24 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Movit Plastic Barricade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-XL (SV22-1ZBLM-XL)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (21AH86)
- MOVIT Movit Plastic Barricade (MOVIT-BLUE)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- MOVIT Movit Plastic Barricade (MOVIT-GREEN)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Crown Top 1 Gold Rope (C-Kit-2-SS-CN-1-PVR-GD-PS)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007)
- Movit Crowd Control Post & Ropes