Shop All Crowd Control Post & Ropes
Movit
Movit Plastic Barricade
Mfr # MOVIT-GREEN
Zoro # G3366354
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78 in
- Material Polypropylene (PP)
- Overall Height 39 in
- Overall Width 20 in
- Weight 24 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movit
- MFR # MOVIT-GREEN
- Zoro # G3366354
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 78 in |
Overall Height | 39 in |
Overall Width | 20 in |
Details
Item | Movit Plastic Barricade |
Color | Green |
Material | Polypropylene (PP) |
Weight | 24 lbs |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature Resistant |
Description
Movit Plastic Barricade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Circuit Breaker Lockout, PK6 (176496)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (16-347)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- MOVIT Movit Plastic Barricade (MOVIT-ORANGE)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- MOVIT Movit Plastic Barricade (MOVIT-BLUE)
- ZORO SELECT 27" Ground Pole - Black, 6 pk (91203-6)
- MONTOUR LINE Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 7.5'Forkl..Belt (MS630D-YW-DANFOYB-75)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/FY/S6)
- Movit Crowd Control Post & Ropes