Movit

Movit Plastic Barricade


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 78 in
  • Material Polypropylene (PP)
  • Overall Height 39 in
  • Overall Width 20 in
  • Weight 24 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 78 in
Overall Height 39 in
Overall Width 20 in

Details

Item Movit Plastic Barricade
Color Blue
Material Polypropylene (PP)
Weight 24 lbs
Environmental Attributes Rust-Proof, Di-Electric, Temperature Resistant

Description

Movit Plastic Barricade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.