Shop All Portable Air Conditioner Accessories
Movincool
Wagon Kit, For Mfr. No. 5JLJ7
Mfr # 484710-0022
Zoro # G6192347
product price: $445.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$445.99
Free 30-Day Returns
Key Features
- For Use With Classic 40
- Length 28 in
- Includes Hardware, Wagon
- Width 52 in
- Accessory Type Wagon Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484710-0022
- Zoro # G6192347
- UPC # 094700822628
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 28 in |
Width | 52 in |
Details
Item | Wagon Kit |
For Use With | Classic 40 |
Includes | Hardware, Wagon |
Accessory Type | Wagon Kit |
Description
Wagon Kit, For Use With Classic 40, Includes Hardware, Wagon, 28 in Length, 52 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 115/230V (10D990)
- CARRIER Carrier Rectifier Control (HK61EA003)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-119)
- AUBURN MANUFACTURING Flame Sensor, 2-1/2 in. (E5-I-10-25)
- MOVINCOOL Trim Ring, 6 In. Dia. (481851-0210)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Three Way Chamber (481769-0051)
- MOVINCOOL Nozzle Adapter Kit, 8 In. L, 12-1/2 In. W (LAY84209-0010)
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Storage Cover, 44-1/2 in. L, 22 in. W (LAY84420-0690)
- Movincool Portable Air Conditioner Accessories