Shop All Portable Air Conditioner Accessories
Movincool
Trim Ring, 6 In. Dia.
Mfr # 481851-0210
Zoro # G0858234
original price:
$9.75
23% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Plus 26, Climate Pro 18, Office Pro 24, Office Pro 36, Office Pro 60, Office Pro 63
- Duct Dia. 6 in
- Requires 5E359
- Accessory Type Trim Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481851-0210
- Zoro # G0858234
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 6 in |
Details
Item | Trim Ring |
For Use With | Classic Plus 26, Climate Pro 18, Office Pro 24, Office Pro 36, Office Pro 60, Office Pro 63 |
Requires | 5E359 |
Accessory Type | Trim Ring |
Description
Trim Ring, For Use With Classic Plus 26, Climate Pro 18, Office Pro 24, Office Pro 36, Office Pro 60, Office Pro 63, Requires 5E359, Duct Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 8 In. L (814-125-125)
- BROILMASTER Broilmaster B072218 Electronic Ignitor Head for P3; P4; P5; D3 & D4 Series (B072218)
- TEMPCO Band Heater, 240V, 12 In. Dia., 900 Deg F (MBH20560)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Wire Assembly, For Climate Pro D12 (481950-3531)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Condenser Intake Air Plenum (481769-0240)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Two Way Chamber (481769-0041)
- Movincool Portable Air Conditioner Accessories