Shop All Condensate Pumps
This Product is Discontinued
Movincool
Supplemental Condensate Pump Kit (Discontinued)
Mfr # 484789-0280
Zoro # G4697655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Condensate Pumps - Type Condensate
- Reservoir Size - Pumps Medium
- HP - Pumps 1/30 hp
- For Use With Mfr. No. CM25
- Voltage - Pumps 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484789-0280
- Zoro # G4697655
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Medium |
Discharge Size - Pumps | 3/8 in I. D. |
Width | 5 in |
Length | 11 in |
Height | 7 in |
Cord Length | 1.3 ft |
Description
Condensate Removal Pump, For Use With Mfr. No. CM25, Includes Check valve, 230V AC Voltage, 7 in Height, 11 in Length, 5 in Width
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.