Shop All Portable Air Conditioner Accessories
Movincool
Storage Cover, 57-1/4 in. L, 31 in. W
Mfr # LAY84420-0710
Zoro # G4595276
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro 60, Office Pro 63
- Length 57 1/4 in
- Width 31 in
- Accessory Type Storage Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84420-0710
- Zoro # G4595276
- Country of Origin Canada
- Category Portable Air Conditioner Accessories
Dimensions
Length | 57 1/4 in |
Width | 31 in |
Details
Item | Storage Cover |
For Use With | Office Pro 60, Office Pro 63 |
Accessory Type | Storage Cover |
Description
Storage Cover, For Use With Office Pro 60, Office Pro 63, 57 1/4 in Length, 31 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 60 CFM, 120V (BBA14-112SET-00)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- AIR HANDLER 25" x 25" x 1/2" Polyester Air Filter Pad MERV 7, Blue/White (5W094)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 220VAC (WFMFT-TM-2012)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- MOVINCOOL Condenser Air Plenum, with Mount Hardware (484350-1430)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- Movincool Portable Air Conditioner Accessories