Shop All Portable Air Conditioner Accessories
Movincool
Storage Cover, 44-1/2 in. L, 22 in. W
Mfr # LAY84420-0690
Zoro # G4595291
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro 18, Office Pro 24
- Length 44 1/2 in
- Width 22 in
- Accessory Type Storage Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # LAY84420-0690
- Zoro # G4595291
- Country of Origin Canada
- Category Portable Air Conditioner Accessories
Dimensions
Length | 44 1/2 in |
Width | 22 in |
Details
Item | Storage Cover |
For Use With | Climate Pro 18, Office Pro 24 |
Accessory Type | Storage Cover |
Description
Storage Cover, For Use With Climate Pro 18, Office Pro 24, 44 1/2 in Length, 22 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U639)
- SUNCOURT Inductor 10" Corded In-Line Booster Duct Fan (DB210C)
- AIR HANDLER 45 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT35)
- ROBERTSHAW Gas Valve (700-456)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Nozzle Adapter Kit, 8 In. L, 12-1/2 In. W (LAY84209-0010)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- Movincool Portable Air Conditioner Accessories