Shop All Portable Air Conditioner Accessories
Movincool
Storage Cover, 43-5/8 in. L, 20 in. W
Mfr # LAY84420-0730
Zoro # G4595258
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Plus 26
- Length 43 5/8 in
- Width 20 in
- Accessory Type Storage Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84420-0730
- Zoro # G4595258
- Country of Origin Canada
- Category Portable Air Conditioner Accessories
Dimensions
Length | 43 5/8 in |
Width | 20 in |
Details
Item | Storage Cover |
For Use With | Classic Plus 26 |
Accessory Type | Storage Cover |
Description
Storage Cover, For Use With Classic Plus 26, 43 5/8 in Length, 20 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COZY Portable Electric Heater, 200w, 120V AC, 1 Phase (CL-2)
- DAYTON Hydronic Unit Heater, 15-1/8" H (5PV59)
- BUILDERS EDGE VENT EXHAUST WHT 7""X7.9"" (140037079117)
- QMARK Fan Blade (490030103)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Storage Cover, 43-3/8 in. L, 31 in. W (LAY84420-0700)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Celling Tile Kit, 24-1/2" L, 16" dia. (484490-1040)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- KWIKOOL 18" Condenser Flange (DCR-18)
- Movincool Portable Air Conditioner Accessories