Shop All Portable Air Conditioner Accessories
Movincool
Storage Cover, 43-3/8 in. L, 31 in. W
Mfr # LAY84420-0700
Zoro # G4595285
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro 36
- Length 43 3/8 in
- Width 31 in
- Accessory Type Storage Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84420-0700
- Zoro # G4595285
- Country of Origin Canada
- Category Portable Air Conditioner Accessories
Dimensions
Length | 43 3/8 in |
Width | 31 in |
Details
Item | Storage Cover |
For Use With | Office Pro 36 |
Accessory Type | Storage Cover |
Description
Storage Cover, For Use With Office Pro 36, 43 3/8 in Length, 31 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 24 in. W X 24 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2424-8)
- SIEMENS Temp. Sensor, Outdoor, 4 to 20mA (QAC3171)
- DAYTON Shaft (604-16-6033-5)
- GREENSEAM Round Snap Lock Pipe, 14 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP14GA24)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- Movincool Portable Air Conditioner Accessories