Shop All Portable Air Conditioner Accessories
Movincool
Storage Cover, 37-3/8 in. L, 22 in. W
Mfr # LAY84420-0680
Zoro # G4595300
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20
- Length 37 3/8 in
- Width 22 in
- Accessory Type Storage Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84420-0680
- Zoro # G4595300
- Country of Origin Canada
- Category Portable Air Conditioner Accessories
Dimensions
Length | 37 3/8 in |
Width | 22 in |
Details
Item | Storage Cover |
For Use With | Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20 |
Accessory Type | Storage Cover |
Description
Storage Cover, For Use With Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20, 37 3/8 in Length, 22 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater (HDL00011)
- CARRIER Electric Heat Kit, 10kW, 1-Phase, Fused (KFCEH2601C10)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (SGMPR-2)
- SELKIRK CHMNY PIPE 6X18"" 6ST-18 (206018)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MOVINCOOL Wire Assembly, For Climate Pro D12 (481950-3531)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- Movincool Portable Air Conditioner Accessories