Shop All Portable Air Conditioner Accessories
Movincool
Stand Kit, For Mfr. No. 5JLJ7
Mfr # 484750-0021
Zoro # G6111052
product price: $295.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- For Use With Classic 40
- Length 27 5/16 in
- Width 47 1/2 in
- Includes Hardware, Stand
- Accessory Type Stand Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484750-0021
- Zoro # G6111052
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 27 5/16 in |
Width | 47 1/2 in |
Details
Item | Stand Kit |
For Use With | Classic 40 |
Includes | Hardware, Stand |
Accessory Type | Stand Kit |
Description
Stand Kit, For Use With Classic 40, Includes Hardware, Stand, 27 5/16 in Length, 47 1/2 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 21ST CENTURY WICK FIBERGLASS FOR KEROSENE HEATER (112)
- HONEYWELL Vczz6100 Valve Cartridge (VCZZ6100)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- NORITZ Horizontal 3/4" Hood Louvre Vent Termina (PVT-HL)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- Movincool Portable Air Conditioner Accessories