Shop All Portable Air Conditioner Accessories
Movincool
Roller Kit
Mfr # 484709-0011
Zoro # G1412704
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 40
- Includes Four casters and wrench
- Accessory Type Roller Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484709-0011
- Zoro # G1412704
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Details
Item | Roller Kit |
For Use With | Classic 40 |
Includes | Four casters and wrench |
Accessory Type | Roller Kit |
Description
Roller Kit, For Use With Classic 40, Includes Four casters and wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V (3DPF3)
- FIREYE Programmer Module, Lockout-On, Air Flow (MEP562)
- AIR VENT 18 in. W X 24 in. L White Aluminum Wall Louver (81237)
- JB INDUSTRIES EVACUATION/RECOVERY TOOL (A32100)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Condenser Air Plenum, with Mount Hardware (484350-1430)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- Movincool Portable Air Conditioner Accessories