Shop All Portable Air Conditioner Accessories
Movincool
Rigid Self Supported Cold Air Duct
Mfr # LA481744-0430
Zoro # G2255802
product price: $118.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$118.99
Free 30-Day Returns
Key Features
- For Use With Office Pro 36, Office Pro 60, Office Pro 63
- Length 10 ft
- Duct Dia. 8 in
- Includes Screws
- Accessory Type Rigid Self Supported Cool Air Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LA481744-0430
- Zoro # G2255802
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Dimensions
Length | 10 ft |
Duct Dia. | 8 in |
Details
Item | Rigid Self Supported Cool Air Duct |
For Use With | Office Pro 36, Office Pro 60, Office Pro 63 |
Includes | Screws |
Accessory Type | Rigid Self Supported Cool Air Duct |
Description
Rigid Self Supported Cool Air Duct, For Use With Office Pro 36, Office Pro 60, Office Pro 63, Includes Screws, Duct Dia. 8 in, 10 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (162)
- PORTALS PLUS SM RC-2A Straight Sided Curb, 11"H (32101)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1 (VG1245CP)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641770 (641761)
- Movincool Portable Air Conditioner Accessories