Shop All Portable Air Conditioners
Movincool
Portable Air Conditioner w/Heat, 115VAC, EER: 10
Mfr # Climate Pro D18
Zoro # G3460153
product price: $6,626.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$6,626.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 22 in
- Watts 1,540 W
- Height 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # Climate Pro D18
- Zoro # G3460153
- Country of Origin Japan
- Category Portable Air Conditioners
Dimensions
Width | 22 in |
Height | 51 in |
Depth | 27 in |
Max. Supply Hose Length | 25 ft |
Power Cord Length | 10 ft |
Max. Exhaust Hose Length | 100 ft |
Dimensions | 51 in H x 22 in W x 27 in D |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 15,500 BtuH, BtuH Cooling - DOE SACC 3,800 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 13,000 BtuH, Heating Capacity - Heat Pump 13,000 BtuH, 10 EER, 14.1 A Amps, 1,540 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-20P, 115V AC, 5-20P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL A Duct Pipe, 6 in Dia, 60 in L, 28 Gauge, Galvanized Steel, Galvanized (GV0387-B)
- BERKO MARLEY ENGINEERING PRODUCTS Manual Reset Limit Switch (4520-2028-000)
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- MOVINCOOL Portable Air Conditioner, 13200 BtuH (Climate Pro X14)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K18)
- MOVINCOOL Portable Air Conditioner, 36000 BtuH (Climate Pro K36)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- KWIKOOL 1.8 ton Heat/ 1.5 ton Cool (KPHP2211)
- Movincool Portable Air Conditioners