Shop All Portable Air Conditioners
Movincool
Portable Air Conditioner, 16800 BtuH
Mfr # Climate Pro X20
Zoro # G1271147
product price: $4,487.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,487.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 22 in
- Watts 1,700 W
- Includes (2) Cold Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # Climate Pro X20
- Zoro # G1271147
- Country of Origin Japan
- Category Portable Air Conditioners
Dimensions
Width | 22 in |
Height | 51 in |
Depth | 29 in |
Max. Exhaust Hose Length | 60 ft |
Power Cord Length | 10 ft |
Max. Supply Hose Length | 30 ft |
Dimensions | 51 in H x 22 in W x 29 in D |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 16,800 BtuH, BtuH Cooling - DOE SACC 3,800 BtuH, Heating Method Cooling Only, 10 EER, 14.5 A Amps, 1,700 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-20P, 115V AC, 5-20P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heating Element (CRT10105)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- PARTS CENTRAL Parts Central FA1005 Forced Air Filter Kit, For DynaGlo and DynaPro Models (FA1005)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- MOVINCOOL Portable Air Conditioner, 460VAC, L16-20P (Climate Pro K63)
- MOVINCOOL Portable Air Conditioner, 60000 BtuH (Climate Pro K60)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC, EER: 10 (Climate Pro D18)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- MOVINCOOL Portable Air Conditioner, 13200 BtuH (Climate Pro X14)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- KWIKOOL 5 ton/ 230V/40AMP Water-Cooled (KWIB6021)
- Movincool Portable Air Conditioners