Shop All Portable Air Conditioners
Movincool
Portable Air Conditioner, 13200 BtuH
Mfr # Climate Pro X14
Zoro # G1136476
product price: $3,922.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,922.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 22 in
- Watts 1,300 W
- Includes (2) Cold Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # Climate Pro X14
- Zoro # G1136476
- Country of Origin Japan
- Category Portable Air Conditioners
Dimensions
Width | 22 in |
Height | 48 in |
Depth | 29 in |
Power Cord Length | 10 ft |
Max. Exhaust Hose Length | 60 ft |
Max. Supply Hose Length | 30 ft |
Dimensions | 48 in H x 22 in W x 29 in D |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 13,200 BtuH, Heating Method Cooling Only, 10 EER, 11 A Amps, 1,300 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-15P, 115V AC, 5-15P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules, Remote Control Functions No Remote Control Included
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- DAYTON Wall Collar, 12 In. (16D550)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 4063/5859/7996 CFM (20955)
- MOVINCOOL Portable Air Conditioner, 36000 BtuH (Climate Pro K36)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K18)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC, EER: 10 (Climate Pro D18)
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- BLACK & DECKER 10,000 BTU Portable Air Conditioner, SACC/CEC (BPT10WTB)
- Movincool Portable Air Conditioners