Shop All Portable Air Conditioners
Movincool
Portable Air Conditioner, 115VAC
Mfr # Climate Pro K18
Zoro # G1270946
product price: $4,468.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,468.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 22 in
- Watts 1,700 W
- Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # Climate Pro K18
- Zoro # G1270946
- Country of Origin Japan
- Category Portable Air Conditioners
Dimensions
Width | 22 in |
Height | 47 in |
Depth | 27 in |
Max. Exhaust Hose Length | 60 ft |
Max. Supply Hose Length | 25 ft |
Power Cord Length | 10 ft |
Dimensions | 47 in H x 22 W x 27 in D |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 550 to 700 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 16,800 BtuH, Heating Method Cooling Only, 10 EER, 15.6 A Amps, 1,700 W Watts, 115V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC LCDI, 5-20P, 115V AC, 5-20P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Vented, Control Type Electronic, Programming Capability Weekly Schedules, Remote Control Functions No Remote Control Included
Restrictions
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Claris Cartridge - Xl (4339-13)
- COPELAND Motor, 1.6 HP, 460V, 1550 rpm, 1-Phase (950-0265-01)
- SUPCO Liquid Line Dryer, 3/8" ODF, 5"cu. (LLD053S)
- VENTAMATIC MaxxAir„¢ 30" Heavy Duty Exhaust Fan W/ Integrated Shutter, 1/2 HP (IF30)
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- MOVINCOOL Portable Air Conditioner, 36000 BtuH (Climate Pro K36)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC, EER: 10 (Climate Pro D18)
- MOVINCOOL Portable Air Conditioner, 60000 BtuH (Climate Pro K60)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- WHYNTER 12,000 BTU (10,000 BTU SACC) NEX Inverter Portable Air Conditioner Wi-Fi, up to 500 sq ft (ARC-1030WN)
- Movincool Portable Air Conditioners