Shop All Portable Air Conditioners
Movincool
Plstc Air Return Plenum Heat Exchngr
Mfr # 484350-1490
Zoro # G509001345
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 1/8 in
- Height 26 3/4 in
- Depth 19 5/8 in
- Battery Included No
- Smart Connectivity No Connectivity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # 484350-1490
- Zoro # G509001345
- Country of Origin Japan
- Category Portable Air Conditioners
Dimensions
Width | 18 1/8 in |
Height | 26 3/4 in |
Depth | 19 5/8 in |
Details
Item | Plenum for Air Return |
Battery Included | No |
Smart Connectivity | No Connectivity |
For Use With | Portable Air Conditioners |
Accessory Type | Outdoor Plenum Heat Exchanger |
Weight | 19.84 lb |
Description
Plenum for Air Return, For Use With Portable Air Conditioners, Includes Not Applicable, Not Applicable Voltage, Battery Included No, 26 3/4 in Height, 18 1/8 in Width, 19 5/8 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-027, 2PK (20255.11AB)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type DPDT (90 340S1)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- ACTIVE AIR Inline Duct Fan, 6", 400 CFM (ACDF6)
- MOVINCOOL Portable Air Conditioner, 460VAC, L16-20P (Climate Pro K63)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC (Climate Pro D12)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC, EER: 10 (Climate Pro D18)
- MOVINCOOL Portable Air Conditioner, 36000 BtuH (Climate Pro K36)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K18)
- MOVINCOOL Portable Air Conditioner, 13200 BtuH (Climate Pro X14)
- SERENELIFE Portable Air Conditioner, SLPAC10 (SLPAC10)
- Movincool Portable Air Conditioners