Shop All Portable Air Conditioner Accessories
Movincool
Nozzle Kit, 7-5/16" W x 14-1/2" L x
Mfr # 484209-0480
Zoro # G3465622
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro K18, Climate Pro K24, Climate Pro X14, Climate Pro K12
- Length 14 1/2 in
- Width 7 5/16 in
- Includes Flange, Mounting Screws, Trim Ring
- Duct Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484209-0480
- Zoro # G3465622
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 14 1/2 in |
Width | 7 5/16 in |
Duct Dia. | 5 in |
Details
Item | Nozzle Kit |
For Use With | Climate Pro K18, Climate Pro K24, Climate Pro X14, Climate Pro K12 |
Includes | Flange, Mounting Screws, Trim Ring |
Accessory Type | Nozzle Kit |
Description
Nozzle Kit, For Use With Climate Pro K18, Climate Pro K24, Climate Pro X14, Climate Pro K12, Includes Flange, Mounting Screws, Trim Ring, Duct Dia. 5 in, 14 1/2 in Length, 7 5/16 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF72)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- GLOBAL EQUIPMENT 36" Replacement Media Pads for Evaporative Cooler 600581 (MI2603R-P1)
- MOVINCOOL Switch Assembly Control C60 (GX484560-2130)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- Movincool Portable Air Conditioner Accessories