Shop All Portable Air Conditioner Accessories
Movincool
Nozzle Adapter Kit, 8 In. L, 12-1/2 In. W
Mfr # LAY84209-0010
Zoro # G2005534
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro 18, Office Pro 24
- Length 6 3/16 in
- Width 14 1/8 in
- Duct Dia. 6 in
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84209-0010
- Zoro # G2005534
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Dimensions
Length | 6 3/16 in |
Width | 14 1/8 in |
Duct Dia. | 6 in |
Details
Item | Nozzle Adapter Kit |
For Use With | Climate Pro 18, Office Pro 24 |
Includes | Screws |
Requires | 5E369 Air Chamber and 5E357 Cold Air Flange |
Accessory Type | Nozzle Adapter Kit |
Description
Nozzle Adapter Kit, For Use With Climate Pro 18, Office Pro 24, Includes Screws, Requires 5E369 Air Chamber and 5E357 Cold Air Flange, Duct Dia. 6 in, 6 3/16 in Length, 14 1/8 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (16301.12 6PK)
- TPI INDUSTRIAL Commercial Exhaust Fan, 30", Belt-Drive, 120V, 1/3HP, 1-Phase, Gray (CE-30B)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20251.11 12PK)
- FLEXIBLE TECHNOLOGIES S-Tl Thermaflex Flexible Hvac Duct - 16 Inch Diameter (0526-1600-0002-10)
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Storage Cover, 44-1/2 in. L, 22 in. W (LAY84420-0690)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- Movincool Portable Air Conditioner Accessories