Shop All Portable Air Conditioner Accessories
Movincool
Nozzle Adapter Kit, 15-13/16" W x 33-1/2" L x
Mfr # 481769-0290
Zoro # G3464615
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36
- Length 33 1/2 in
- Width 15 13/16 in
- Includes Mounting Screws
- Accessory Type Nozzle Adapter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481769-0290
- Zoro # G3464615
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 33 1/2 in |
Width | 15 13/16 in |
Details
Item | Nozzle Adapter Kit |
For Use With | Climate Pro K60, Climate Pro K63, Climate Pro K36 |
Includes | Mounting Screws |
Accessory Type | Nozzle Adapter Kit |
Description
Nozzle Adapter Kit, For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36, Includes Mounting Screws, 33 1/2 in Length, 15 13/16 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71566)
- VENTAMATIC MaxxAir 24in Tilt Heavy Duty Roll-Around Tilt Portable Barrel Fan 4000 CFM (BF24TFREDUPS)
- LIEBERT PRESS SW HP CO 370PSI R22 (148372P1S)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- GLOBAL INDUSTRIAL Rear Caster For 2.5 Ton Portable AC (292680)
- Movincool Portable Air Conditioner Accessories