Shop All Portable Air Conditioner Accessories
Movincool
Millivolt Thermostat
Mfr # LA484500-3430
Zoro # G4670276
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 40, Classic 60, and CM12
- Length 2 in
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LA484500-3430
- Zoro # G4670276
- Country of Origin China
- Category Portable Air Conditioner Accessories
Dimensions
Length | 2 in |
Width | 6 1/2 in |
Details
Item | Millivolt Thermostat |
For Use With | Classic 40, Classic 60, and CM12 |
Description
Millivolt Thermostat, For Use With Classic 40, Classic 60, and CM12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSUS Gas Pressure Regulator (143-80)
- KINGSCOTE Dye Tracer Cake, Red, 1.25 oz (102003)
- MANITOWOC Water Pump (2008109)
- ALL-FILTERS 15X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (15251.C 4PK)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W (LAY84420-0710)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- MOVINCOOL Three Way Chamber (481769-0051)
- DENSO Duct For Classic Plus 26, 6" dia. (484209-0052)
- Movincool Portable Air Conditioner Accessories