Shop All Portable Air Conditioner Accessories
Movincool
Make Up Condenser Air Plenum
Mfr # LAY84270-0030
Zoro # G0347907
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Plus 26
- Requires 5E364 or 5AE93
- Accessory Type Make Up Condenser Air Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84270-0030
- Zoro # G0347907
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Details
Item | Make Up Condenser Air Plenum |
For Use With | Classic Plus 26 |
Requires | 5E364 or 5AE93 |
Accessory Type | Make Up Condenser Air Plenum |
Description
Make Up Condenser Air Plenum, For Use With Classic Plus 26, Requires 5E364 or 5AE93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 1 HP, 208V, 3 - Phase (36580)
- TEKMAR 054 Room Temperature Unit (054)
- HONEYWELL 7617Adw Crank Arm Assy (7617ADW)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 7, Standard Capacity, Synthetic, 5W978, White (5W978)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Three Way Chamber (481769-0051)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- Movincool Portable Air Conditioner Accessories