Shop All Portable Air Conditioner Accessories
Movincool
Make Up Condenser Air Plenum
Mfr # LAY84270-0020
Zoro # G1642462
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Plus 14, Office Pro 36
- Requires 5E364 or 5AE93
- Accessory Type Make Up Condenser Air Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # LAY84270-0020
- Zoro # G1642462
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Details
Item | Make Up Condenser Air Plenum |
For Use With | Classic Plus 14, Office Pro 36 |
Requires | 5E364 or 5AE93 |
Accessory Type | Make Up Condenser Air Plenum |
Description
Make Up Condenser Air Plenum, For Use With Classic Plus 14, Office Pro 36, Requires 5E364 or 5AE93
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length (2DWJ1)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- HONEYWELL HOME GOLDTOP UNIVERSAL AIR VENT, 1/4" NPT, 50 P (FV180A)
- TJERNLUND PRODUCTS Motor Assembly (950-3020)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- Movincool Portable Air Conditioner Accessories