Shop All Portable Air Conditioner Accessories
Movincool
Hose Kit, 25 ft.
Mfr # GX484009-0920
Zoro # G5135602
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro W20
- Length 25 ft
- Accessory Type Hose Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # GX484009-0920
- Zoro # G5135602
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Dimensions
Length | 25 ft |
Details
Item | Hose Kit |
For Use With | Office Pro W20 |
Accessory Type | Hose Kit |
Description
Hose Kit, For Use With Office Pro W20, 25 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ33)
- CARRIER Gasket Kit (KFAHD0101SLP)
- DUST PATROLLER AAF Flanders 16 in. W X 25 in. H X 4.5 in. D Synthetic 8 MERV Pleated Air Filter (82655-0451625)
- WESTINGHOUSE White Glass Chimney Glass (83101)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Storage Cover, 44-1/2 in. L, 22 in. W (LAY84420-0690)
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- MOVINCOOL Three Way Chamber (481769-0051)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- Movincool Portable Air Conditioner Accessories