Shop All Portable Air Conditioner Accessories
Movincool
Flange with Clamp, 10 In
Mfr # 481170-0091
Zoro # G4693866
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 60, Classic 40
- Duct Dia. 10 in
- Accessory Type Flange with Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481170-0091
- Zoro # G4693866
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 10 in |
Details
Item | Flange with Clamp |
For Use With | Classic 60, Classic 40 |
Accessory Type | Flange with Clamp |
Description
Flange with Clamp, For Use With Classic 60, Classic 40, Duct Dia. 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 600" Length (6B797)
- REED INSTRUMENTS Type K Pipe Clamp Thermocouple Probe (R2970)
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- ALL-FILTERS 18 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18241.8 12PK)
- MOVINCOOL Three Way Chamber (481769-0051)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- KWIKOOL 14" Return Air Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (RA-24)
- Movincool Portable Air Conditioner Accessories