Shop All Portable Air Conditioner Accessories
Movincool
Exhaust Air Flange, 12 In Duct
Mfr # 481170-0191
Zoro # G4705346
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CM25
- Length 6 in
- Width 16 in
- Includes Wire Clamp and Mounting Screws
- Duct Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481170-0191
- Zoro # G4705346
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 6 in |
Width | 16 in |
Duct Dia. | 12 in |
Details
Item | Exhaust Air Flange |
For Use With | CM25 |
Includes | Wire Clamp and Mounting Screws |
Description
Exhaust Air Flange, For Use With CM25, Includes Wire Clamp and Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- DURAVENT 7" BVENT Standard Tee (7BVT)
- MAMAC Humidity Sensor (HU-921-MA-8)
- BROAN Fan Assembly (97009745)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- Movincool Portable Air Conditioner Accessories