Shop All Portable Air Conditioner Accessories
Movincool
Exhaust Air Flange, 10 In Duct
Mfr # 481170-0440
Zoro # G4699265
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CM12
- Length 2 3/4 in
- Duct Dia. 10 in
- Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481170-0440
- Zoro # G4699265
- UPC # 094717250636
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 2 3/4 in |
Duct Dia. | 10 in |
Width | 11 1/2 in |
Details
Item | Exhaust Air Flange |
For Use With | Mfr. No. CM12 |
Description
Exhaust Air Flange, For Use With Mfr. No. CM12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 240V (DAH8002B)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- HONEYWELL FAN, TOWER, WHOLE ROOM, QUIETSET, HONEYWELL (HWLHYF290B)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-57-240V-SSE)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- GLOBAL INDUSTRIAL Exhaust Flange For 1.2 to 2 Ton Portable ACfts (292684)
- Movincool Portable Air Conditioner Accessories