Shop All Laboratory Evaporators
Movincool
Evaporator Air Plenum, 42" L, 37" W
Mfr # 484350-1330
Zoro # G4691602
product price: $139.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$139.99
Free 30-Day Returns
Key Features
- Width 37 in
- For Use With Climate Pro K36
- Length 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484350-1330
- Zoro # G4691602
- Country of Origin Japan
- Category Laboratory Evaporators
Dimensions
Width | 37 in |
Length | 42 in |
Details
For Use With | Climate Pro K36 |
Item | Evaporator Air Plenum |
Description
Evaporator Air Plenum, For Use With Climate Pro K36, 42 in Length, 37 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAL6)
- KIMBLE CHASE Graduated Cylinder, 100mL, Glass, Clear (KC20028W-100)
- ZORO SELECT Dressing Jar, 1.9 qt., Stainless Steel (88010)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80085)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- CAMCO Rv Plumbing Vent Kit (40033)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- Movincool Laboratory Evaporators