Shop All Laboratory Evaporators
Movincool
Evaporator Air Plenum, 42" L, 37" W
Mfr # 484350-1210
Zoro # G4691593
product price: $193.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Width 37 in
- Length 42 in
- For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484350-1210
- Zoro # G4691593
- Country of Origin Japan
- Category Laboratory Evaporators
Dimensions
Width | 37 in |
Length | 42 in |
Details
For Use With | Climate Pro K60, Climate Pro K63, Climate Pro K36 |
Item | Evaporator Air Plenum |
Description
Evaporator Air Plenum, For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36, 42 in Length, 37 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 250mL, Red, PK12 (F11620-0250)
- A2Z SCILAB 44 Pcs Stainless Steel Lab Dissection Tools Set for Science Students with Carrying Case (A2Z-ZR-KIT-73)
- RPI Temed, 50mL (T18000-0.05)
- UNITED SCIENTIFIC Glass Plates, 6" X 6", PK 12 (GLP6X6-PK/12)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- GLAS-COL Gas Evaporator (109A 11-80485)
- CAMCO RV DOOR CATCH 3"" (44140)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80965)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- Movincool Laboratory Evaporators