Shop All Portable Air Conditioner Accessories
Movincool
Duct Adapter, 15-1/2" W x 32" L x
Mfr # 481769-0300
Zoro # G3466618
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36
- Length 32 in
- Width 15 1/2 in
- Accessory Type Duct Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481769-0300
- Zoro # G3466618
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 32 in |
Width | 15 1/2 in |
Details
Item | Duct Adapter |
For Use With | Climate Pro K60, Climate Pro K63, Climate Pro K36 |
Accessory Type | Duct Adapter |
Description
Duct Adapter, For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36, 32 in Length, 15 1/2 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST PATROLLER AAF Flanders 20 in. W X 25 in. H X 4-1/2 in. D Synthetic 8 MERV Pleated Air Filter (82655-0452025)
- BRADFORD WHITE 229-39625-25 Diptube (229-39625-)
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- ICM CONTROLS 281 Furnace Control Module (ICM281)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- MOVINCOOL Two Way Chamber (481769-0041)
- MOVINCOOL Storage Cover, 43-3/8 in. L, 31 in. W (LAY84420-0700)
- Movincool Portable Air Conditioner Accessories