Shop All Portable Air Conditioner Accessories
This Product is Discontinued
Movincool
Dual Duct Kit, 5 In. Dia. (Discontinued)
Mfr # 484209-0030
Zoro # G0935681
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Classic 10, Classic Plus 14
- Duct Dia. 5 in
- Includes Screws
- Accessory Type Dual Duct Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # 484209-0030
- Zoro # G0935681
- UPC # 094717250735
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 5 in |
Details
Item | Dual Duct Kit |
For Use With | Classic 10, Classic Plus 14 |
Includes | Screws |
Accessory Type | Dual Duct Kit |
Description
Dual Duct Kit, For Use With Classic 10, Classic Plus 14, Includes Screws, Duct Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.