Shop All Condensate Pumps
Movincool
Condenstate Pump Kit, 14" L, 9" W
Mfr # 484789-0220
Zoro # G2977905
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230V AC
- For Use With Climate Pro X26, Climate Pro K24
- Width 9 in
- Length 14 in
- Includes Hose, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484789-0220
- Zoro # G2977905
- Country of Origin Japan
- Category Condensate Pumps
Dimensions
Width | 9 in |
Length | 14 in |
Details
Item | Condenstate Pump Kit |
Voltage | 230V AC |
For Use With | Climate Pro X26, Climate Pro K24 |
Includes | Hose, Installation Hardware |
Description
Condenstate Pump Kit, For Use With Climate Pro X26, Climate Pro K24, Includes Hose, Installation Hardware, 230V AC Voltage, 14 in Length, 9 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Franklin Electric 599119 Piggyback Mechanical Float Switch (599119)
- DAYTON Motor (PPTNXZ91G)
- DAYTON 2 HP 3" Auto Submersible Sewage Pump 230V Tether (4LE23)
- RULE 3700 Automatic Bilge Pump - 12V (55S)
- MOVINCOOL Condenstate Pump Kit, 13-1/2" L, 115VAC (484789-0210)
- MOVINCOOL Condensate Pump Kit (484789-0250)
- STAR WATER Systems 1/6 H.P. Condensate Removal Pump (COND1)
- LITTLE GIANT PUMP Condensate Removal Pump 1-ABS, 115V, 205 GPH At 1' (550521)
- SUPCO Condensate Pump, 1/10HP, 115V (SPCP115)
- HARTELL High Volume Commercial Grade Condensate (L4X-115/230 W/ALT INLET)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553245)
- Movincool Condensate Pumps