Shop All Condensate Pumps
Movincool
Condenstate Pump Kit, 13-1/2" L, 115VAC
Mfr # 484789-0210
Zoro # G2977528
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- For Use With Climate Pro D12, Climate Pro D18, Climate Pro K18, Climate Pro X14, Climate Pro X20, Climate Pro K12
- Width 8 13/16 in
- Length 13 1/2 in
- Includes Hose, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484789-0210
- Zoro # G2977528
- Country of Origin Japan
- Category Condensate Pumps
Dimensions
Width | 8 13/16 in |
Length | 13 1/2 in |
Details
Item | Condenstate Pump Kit |
Voltage | 115V AC |
For Use With | Climate Pro D12, Climate Pro D18, Climate Pro K18, Climate Pro X14, Climate Pro X20, Climate Pro K12 |
Includes | Hose, Installation Hardware |
Accessory Type | Condenstate Pump Kit |
Description
Condenstate Pump Kit, For Use With Climate Pro D12, Climate Pro D18, Climate Pro K18, Climate Pro X14, Climate Pro X20, Climate Pro K12, Includes Hose, Installation Hardware, 115V AC Voltage, 13 1/2 in Length, 8 13/16 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2ZXJ7)
- SANDPIPER Wet End Repair Kit (476.286.360)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711A203)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BR-1)
- MOVINCOOL Condenstate Pump Kit, 14" L, 9" W (484789-0220)
- MOVINCOOL Condensate Pump Kit (484789-0250)
- BECKETT Pump-115V Condensate 212 degree (CP651ULHTS)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/30 hp, 115V AC (554435)
- GRUNDFOS Pump, MTR8-10/3-1 A-WB-A-HUUV Multistage Coolant Condensate Pump, 1 1/4" NPT(F) Connection, Basic (98921220)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Simplex (PS20N)
- DIVERSITECH Diversitech IQP-120 ClearVu Condensate Pump with Floatless Sensor - 22 ft. Lift, 120V (IQP-120)
- Movincool Condensate Pumps