Shop All Portable Air Conditioner Accessories
Movincool
Condenser Intake Air Plenum
Mfr # 481769-0240
Zoro # G4656224
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CM25
- Length 40 1/2 in
- Width 21 in
- Duct Dia. 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481769-0240
- Zoro # G4656224
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 40 1/2 in |
Width | 21 in |
Duct Dia. | 14 in |
Details
Item | Condenser Intake Air Plenum |
For Use With | Mfr. No. CM25 |
Description
Condenser Intake Air Plenum, For Use With Mfr. No. CM25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired (TEC3613-14-000)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C895)
- BRISKHEAT Self-Regulating Heating Cable, 240VAC, 12 ft. Length (FFSL2-12)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Three Way Chamber (481769-0051)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Trim Ring, 6 In. Dia. (481851-0210)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- Movincool Portable Air Conditioner Accessories