Shop All Portable Air Conditioner Accessories
Movincool
Condenser Intake Air Plenum
Mfr # 481769-0221
Zoro # G4688293
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CM12
- Length 26 39/64 in
- Duct Dia. 10 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # 481769-0221
- Zoro # G4688293
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 26 39/64 in |
Duct Dia. | 10 in |
Width | 12 in |
Details
Item | Condenser Intake Air Plenum |
For Use With | Mfr. No. CM12 |
Description
Condenser Intake Air Plenum, For Use With Mfr. No. CM12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor (53J909)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 18000 BTU Cool, 208/230V (293079)
- SOLER & PALAU Steel Backdraft Damper, 8" (CAR200)
- RW BECKETT Blower Wheel, 4 1/4 Dia, 3 7/16 In Depth (2459GU)
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W (LAY84420-0710)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- KWIKOOL 18" Condenser Flange (DCR-18)
- Movincool Portable Air Conditioner Accessories