Shop All Portable Air Conditioner Accessories
Movincool
Condenser Filter Kit
Mfr # 484409-0130
Zoro # G4667923
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CM25
- Length 34 in
- Width 18 in
- Duct Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484409-0130
- Zoro # G4667923
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 34 in |
Width | 18 in |
Duct Dia. | 12 in |
Details
Item | Condenser Filter Kit |
For Use With | Mfr. No. CM25 |
Description
Condenser Filter Kit, For Use With Mfr. No. CM25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- FOSTORIA Modular Dock Fan, 18In., 1/8Hp, 115V, 1Ph, (LDF-18-TE)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V399)
- DAYTON 54 in Backdraft Damper / Wall Shutter, Front Flange (3HHP1)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Accordion Duct Kit, 25 ft. L, 16 In. Dia. (LAY45820-0010)
- DAYTON Top Exhaust Duct Adapter, 21-15/32 In L (2NRX9)
- Movincool Portable Air Conditioner Accessories