Shop All Portable Air Conditioner Accessories
This Product is Discontinued
Movincool
Condenser Filter, For 4TM52 (Discontinued)
Mfr # LA484401-1171
Zoro # G4696605
This Product is Discontinued
Key Features
- For Use With Mfr. No. Office Pro 12
- Length 17.87"
- Width 1.10"
- Depth 1.10"
- Height 17.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LA484401-1171
- Zoro # G4696605
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Dimensions
Length | 17.87" |
Width | 1.10" |
Depth | 1.10" |
Height | 17.12" |
Details
Item | Condenser Filter |
For Use With | Mfr. No. Office Pro 12 |
Description
Condenser Filter, For Use With Mfr. No. Office Pro 12, - Voltage, 17.12 In. Height, 17.87 In. Length, 1.10 In. Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.