Shop All Portable Air Conditioner Accessories
Movincool
Condenser Air Plenum
Mfr # LAY84270-005A
Zoro # G1484271
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro 24
- Includes Bracket
- Requires 5E364 or 5AE93
- Accessory Type Condenser Air Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84270-005A
- Zoro # G1484271
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Details
Item | Condenser Air Plenum |
For Use With | Office Pro 24 |
Includes | Bracket |
Requires | 5E364 or 5AE93 |
Accessory Type | Condenser Air Plenum |
Description
Condenser Air Plenum, For Use With Office Pro 24, Includes Bracket, - Voltage, Requires 5E364 or 5AE93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AirSwitch ProDuct (AP5027-30)
- NORDFAB Duct Clamp, 6 in W x 12 1/2 in H x 6 in L, 22 ga, Galvanized Steel (8010005525)
- GREENSEAM Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 26 ga GA, 17 in W, 17-1/2" L, 17 in H (GRAE1490GA26)
- ESSICK AIR Float Rod for 800 Series and SS390DWHT (1B72125)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- Movincool Portable Air Conditioner Accessories