Shop All Portable Air Conditioner Accessories
Movincool
Condenser Air Plenum
Mfr # LAY84270-0040
Zoro # G0314867
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 10
- Requires 5E364 or 5AE93
- Accessory Type Condenser Air Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84270-0040
- Zoro # G0314867
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Details
Item | Condenser Air Plenum |
For Use With | Classic 10 |
Requires | 5E364 or 5AE93 |
Accessory Type | Condenser Air Plenum |
Description
Condenser Air Plenum, For Use With Classic 10, Requires 5E364 or 5AE93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (EV961811)
- DOW KIT SLNT FOAM 9FT HOS 200SQ FT (12031949)
- YELLOW JACKET Gaskets, PK100 (19005)
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W (LAY84420-0710)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Two Way Chamber (481769-0041)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Three Way Chamber (481769-0051)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- Movincool Portable Air Conditioner Accessories