Shop All Portable Air Conditioner Accessories
Movincool
Condenser Air Plenum Kit
Mfr # LAY84270-008A
Zoro # G1177233
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro 18
- Includes Bracket
- Requires 5E364 or 5AE93
- Accessory Type Condenser Plenum Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # LAY84270-008A
- Zoro # G1177233
- Country of Origin United States
- Category Portable Air Conditioner Accessories
Details
Item | Condenser Plenum Kit |
For Use With | Office Pro 18 |
Includes | Bracket |
Requires | 5E364 or 5AE93 |
Accessory Type | Condenser Plenum Kit |
Description
Condenser Plenum Kit, For Use With Office Pro 18, Includes Bracket, - Voltage, Requires 5E364 or 5AE93
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 121599 Valve Vr8304M2816 (121599)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 15-1/4" L (8040400002)
- BESTAIR 25 in. W X 16 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1625-8)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Millivolt Thermostat (LA484500-3430)
- KWIKOOL 20" Ceiling Kit (Dual Duct) (CK-120)
- Movincool Portable Air Conditioner Accessories