Shop All Portable Air Conditioner Accessories
Movincool
Condenser Air Plenum, 24-1/2" L, 14-1/2" W
Mfr # 484350-1180
Zoro # G2054528
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro X26
- Length 24 1/2 in
- Width 14 1/2 in
- Accessory Type Condenser Air Plenum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484350-1180
- Zoro # G2054528
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 24 1/2 in |
Width | 14 1/2 in |
Details
Item | Condenser Air Plenum |
For Use With | Climate Pro X26 |
Accessory Type | Condenser Air Plenum |
Description
Condenser Air Plenum, For Use With Climate Pro X26, 24 1/2 in Length, 14 1/2 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- DAYTON Upblast Less Drive Package, 14-3/4 In, Base Length: 22" (16D524)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V (23008)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (905-MRY)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Condenser Intake Air Plenum (481769-0221)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- MOVINCOOL Condenser Air Plenum, with Mount Hardware (484350-1430)
- Movincool Portable Air Conditioner Accessories