Shop All Portable Air Conditioner Accessories
Movincool
Condensate Tank Float, For Mfr. No. 1VK49
Mfr # 484460-0010
Zoro # G6178821
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Office Pro 36, Office Pro 60, Office Pro 63
- Length 7 in
- Width 6 in
- Accessory Type Condensate Tank Float
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484460-0010
- Zoro # G6178821
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 7 in |
Width | 6 in |
Details
Item | Condensate Tank Float |
For Use With | Office Pro 36, Office Pro 60, Office Pro 63 |
Accessory Type | Condensate Tank Float |
Description
Condensate Tank Float, For Use With Office Pro 36, Office Pro 60, Office Pro 63, 7 in Length, 6 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 18"x25"x1" Electrostatic Air Filter (ES18251)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- EMPIRE COMFORT SYSTEMS Automatic Blower (DRB1)
- ALL-FILTERS 14 x 24x 1 Washable Electrostatic Furnace Air Filter (14241.E)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Condenser Air Plenum (LAY84270-005A)
- MOVINCOOL Condenser Air Plenum, with Mount Hardware (484350-1430)
- MOVINCOOL Storage Cover, 43-3/8 in. L, 31 in. W (LAY84420-0700)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- Movincool Portable Air Conditioner Accessories