Shop All Condensate Pumps
Movincool
Condensate Pump Kit
Mfr # 484789-0250
Zoro # G1070264
original price:
$397.23
28% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Condensate
- Voltage 115V AC
- Reservoir Size - Pumps Medium
- HP - Pumps 1/30 hp
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 484789-0250
- Zoro # G1070264
- Country of Origin Mexico
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Medium |
Discharge Size - Pumps | 3/8 in I. D. |
Length | 11 in |
Height | 7 in |
Cord Length | 1.3 ft |
Width | 5 in |
Description
Condensate Removal Pump, For Use With Office Pro 12, Office Pro 18, Classic Plus 14, Climate Pro 12, Climate Pro 18, Includes Check valve, 115V AC Voltage, 7 in Height, 11 in Length, 5 in Width
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- SANDPIPER Air End Kit (476.239.000)
- ARO Connecting Rod (96532)
- DAYTON Pressure Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW14)
- MOVINCOOL Condenstate Pump Kit, 13-1/2" L, 115VAC (484789-0210)
- MOVINCOOL Condenstate Pump Kit, 14" L, 9" W (484789-0220)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- BECKETT Pump-115V Mini Split (MS601ULQ)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- BECKETT Pump-115V Condensate Low Pro Plenum (CL201ULP)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 115V AC (553160101)
- Movincool Condensate Pumps