Shop All Portable Air Conditioner Accessories
Movincool
Cold Air Flange, 6 In. Dia.
Mfr # 481170-0250
Zoro # G1401626
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Plus 26, Climate Pro 18, Office Pro 24, Office Pro 36
- Duct Dia. 6 in
- Requires 1LYY8 When used with 5E359
- Accessory Type Cold Air Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481170-0250
- Zoro # G1401626
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 6 in |
Details
Item | Cold Air Flange |
For Use With | Classic Plus 26, Climate Pro 18, Office Pro 24, Office Pro 36 |
Requires | 1LYY8 When used with 5E359 |
Accessory Type | Cold Air Flange |
Description
Cold Air Flange, For Use With Classic Plus 26, Climate Pro 18, Office Pro 24, Office Pro 36, Requires 1LYY8 When used with 5E359, Duct Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- INTEGRA MILTEX Breeze Clamp Products 4000 Make-a-clamp Mini-kit (39010)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-603R)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 300,000 BtuH (RMC-FA300DGD)
- MOVINCOOL Accordion Self Supported Air Duct (LAY45810-0030)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Wire Assembly, For Climate Pro D12 (481950-3531)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Condenser Air Plenum, 23-7/8" L, 14-5/8" W (484350-1170)
- Movincool Portable Air Conditioner Accessories