Shop All Portable Air Conditioner Accessories
Movincool
Cold Air Flange, 5 In. Dia.
Mfr # 481170-0180
Zoro # G1794387
original price:
$72.15
10% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20
- Duct Dia. 5 in
- Includes Clamp
- Requires 4YN21 When used with 4TM52 or 4WU33
- Accessory Type Cold Air Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481170-0180
- Zoro # G1794387
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Duct Dia. | 5 in |
Details
Item | Cold Air Flange |
For Use With | Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20 |
Includes | Clamp |
Requires | 4YN21 When used with 4TM52 or 4WU33 |
Accessory Type | Cold Air Flange |
Description
Cold Air Flange, For Use With Classic 10, Classic Plus 14, Climate Pro 12, Office Pro 12, Office Pro 18, Office Pro W20, Includes Clamp, Requires 4YN21 When used with 4TM52 or 4WU33, Duct Dia. 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- WHITE-RODGERS 3F01-160 Snap Disc Fan Control (3F01-160)
- CARLIN 48245S 45 Second Oil Burner (48245S)
- CROWN BOILER CO Oil Burner, Integrated Solenoid, 115VAC (131522B)
- MOVINCOOL Trim Ring, 6 In. Dia. (481851-0210)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- KWIKOOL 18" Condenser Flange (DCR-18)
- Movincool Portable Air Conditioner Accessories