Shop All Portable Air Conditioner Accessories
Movincool
Cold Air Flang Kit, 7" W x 7-13/16" L x
Mfr # 481170-0450
Zoro # G3461194
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro D12, Climate Pro K18, Climate Pro K24, Climate Pro X14, Climate Pro X20, Climate Pro X26, Climate Pro K12
- Length 7 13/16 in
- Duct Dia. 5 in
- Width 7 in
- Includes Mounting Screws, Wire Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481170-0450
- Zoro # G3461194
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 7 13/16 in |
Duct Dia. | 5 in |
Width | 7 in |
Details
Item | Cold Air Flang Kit |
For Use With | Climate Pro D12, Climate Pro K18, Climate Pro K24, Climate Pro X14, Climate Pro X20, Climate Pro X26, Climate Pro K12 |
Includes | Mounting Screws, Wire Clamp |
Accessory Type | Cold Air Flang Kit |
Description
Cold Air Flang Kit, For Use With Climate Pro D12, Climate Pro K18, Climate Pro K24, Climate Pro X14, Climate Pro X20, Climate Pro X26, Climate Pro K12, Includes Mounting Screws, Wire Clamp, Duct Dia. 5 in, 7 13/16 in Length, 7 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYR7)
- IEC 16HP, 208230V FAN COIL MOTOR (E020-70021693)
- MOVINCOOL Ceiling Tile, 24 In. L, 24 In. W (LA146373-8280)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- MOVINCOOL Nozzle Adapter Kit, 15-1/8" L, 11-5/16" W (481769-0280)
- MOVINCOOL Cover Plate, For Mfr. No. 5JLJ8, 4TM51 (484009-0480)
- MOVINCOOL Rigid Self Supported Cold Air Duct (LA481744-0430)
- MOVINCOOL Storage Cover, 37-3/8 in. L, 20 in. W (LAY84420-0720)
- MOVINCOOL Self Supported Duct, 81" L, 12" W, 12" dia. (LA481744-0410)
- MOVINCOOL Cold Air Flange, 6 In. Dia. (481170-0250)
- MOVINCOOL Storage Cover, 43-3/8 in. L, 31 in. W (LAY84420-0700)
- Movincool Portable Air Conditioner Accessories