Shop All Portable Air Conditioner Accessories
Movincool
Cold Air Flang Kit, 7-1/2" W x 7-13/16" L x
Mfr # 481170-0460
Zoro # G3463635
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36
- Length 7 13/16 in
- Duct Dia. 6 in
- Width 7 1/2 in
- Includes Mounting Screws, Wire Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Movincool
- MFR # 481170-0460
- Zoro # G3463635
- Country of Origin Japan
- Category Portable Air Conditioner Accessories
Dimensions
Length | 7 13/16 in |
Duct Dia. | 6 in |
Width | 7 1/2 in |
Details
Item | Cold Air Flang Kit |
For Use With | Climate Pro K60, Climate Pro K63, Climate Pro K36 |
Includes | Mounting Screws, Wire Clamp |
Accessory Type | Cold Air Flang Kit |
Description
Cold Air Flang Kit, For Use With Climate Pro K60, Climate Pro K63, Climate Pro K36, Includes Mounting Screws, Wire Clamp, Duct Dia. 6 in, 7 13/16 in Length, 7 1/2 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Steam Coil, 24VDC, 20W (018F6968)
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 2ft leads (QT2810)
- SIEMENS Outdoor Sensor, Metal, 10k ohm Type II (QAC2030U)
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- MOVINCOOL Storage Cover, 44-1/2 in. L, 22 in. W (LAY84420-0690)
- MOVINCOOL Storage Cover, 57-1/4 in. L, 31 in. W (LAY84420-0710)
- MOVINCOOL Nozzle Kit, 7-5/16" W x 14-1/2" L x (484209-0480)
- MOVINCOOL Cold Air Flange, 5 In. Dia. (481170-0180)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- MOVINCOOL Make Up Condenser Air Plenum (LAY84270-0020)
- Movincool Portable Air Conditioner Accessories