Shop All Portable Air Conditioner Accessories
Movincool
Ceiling Tile, 24 In. L, 24 In. W
Mfr # LA146373-8280
Zoro # G3112602
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36, Office Pro W20
- Length 24 in
- Duct Dia. 12 in
- Width 24 in
- Accessory Type Ceiling Tile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Movincool
- MFR # LA146373-8280
- Zoro # G3112602
- UPC # 094717250834
- Country of Origin Mexico
- Category Portable Air Conditioner Accessories
Dimensions
Length | 24 in |
Duct Dia. | 12 in |
Width | 24 in |
Details
Item | Ceiling Tile |
For Use With | Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36, Office Pro W20 |
Accessory Type | Ceiling Tile |
Description
Ceiling Tile, For Use With Classic 10, Classic Plus 14, Classic Plus 26, Climate Pro 12, Climate Pro 18, Office Pro 12, Office Pro 18, Office Pro 24, Office Pro 36, Office Pro W20, Duct Dia. 12 in, 24 in Length, 24 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 8 (2EKE1)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 29-5/8 In. H (RH50CLP)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- KING ELECTRIC Paw Accy Grill Almond (PAWG-A)
- MOVINCOOL Dual Duct Kit, 4" Dia., 2 ft L (484209-0031)
- MOVINCOOL Dual Duct, 14-1/2" W x 22" L x (484209-0500)
- MOVINCOOL Cold Air Flang Kit, 7" W x 7-13/16" L x (481170-0450)
- MOVINCOOL Trim Ring, 5 In. Dia. (481851-0200)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- MOVINCOOL Three Way Chamber (481769-0051)
- MOVINCOOL Exhaust Air Flange, 10 In Duct (481170-0440)
- Movincool Portable Air Conditioner Accessories